Overview
Mfr description
ZP3-Y04UMU-B5-B5 LATERAL VACUUM INLET,
Specifications
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight7 g
- Pad Diameter4 mm
- Pad MaterialUrethane Rubber
- Pad TypeFlat with Groove
- Vacuum Entry TypeM5 x 0.8, Female Thread
- Weight7 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data