Motion
ZP3-Y06UMNJ6-04

SMC CORP OF AMERICA
ZP3-Y06UMNJ6-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
Mi Item #09892169
MFR #ZP3-Y06UMNJ6-04
Price$26.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-Y06UMNJ6-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
Mi Item #09892169
MFR #ZP3-Y06UMNJ6-04

Mfr description
ZP3-Y06UMNJ6-04 LATERAL VACUUM INLET,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.91/each

Specifications

Dimensions

  • Overall Weight
    16.6 g
  • Pad Diameter
    6 mm
  • Stroke
    6 mm
  • Weight
    16.6 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    NBR
  • Pad Type
    Flat with Groove
  • Vacuum Entry Type
    4 mm Tubing, One-touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)