Motion
ZP3-Y08UMGNJ3-04

SMC CORP OF AMERICA
ZP3-Y08UMGNJ3-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09892179
MFR #ZP3-Y08UMGNJ3-04
Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-Y08UMGNJ3-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09892179
MFR #ZP3-Y08UMGNJ3-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.15/each

Specifications

Dimensions

  • Overall Weight
    15.2 g
  • Pad Diameter
    8 mm
  • Stroke
    3 mm
  • Weight
    15.2 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    Conductive NBR
  • Pad Type
    Flat with Groove
  • Vacuum Entry Type
    4 mm Tubing, One-touch Fitting

Overview

Mfr description
ZP3-Y08UMGNJ3-04 LATERAL VACUUM INLET,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought