Overview
Mfr description
ZP3-Y08UMUK6-B5 LATERAL VACUUM INLET,
Specifications
- Buffer RotationNon-Rotating
- Overall Weight13.4 g
- Pad Diameter8 mm
- Pad MaterialUrethane Rubber
- Pad TypeFlat with Groove
- Stroke6 mm
- Vacuum Entry TypeM5 x 0.8, Female Thread
- Weight13.4 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data