Overview
Mfr description
ZP3-Y10BN-B5-06 LATERAL VACUUM INLET,
Specifications
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight11.2 g
- Pad Diameter10 mm
- Pad MaterialNBR
- Pad TypeBellows
- Vacuum Entry Type6 mm, One-touch Fitting
- Weight11.2 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data