Overview
Mfr description
ZP3-Y10UMS-B5-B5 LATERAL VACUUM INLET,
Specifications
- Mounting Thread SizeM5 x 0.8, Female Thread
- Overall Weight7.7 g
- Pad Diameter10 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat with Groove
- Vacuum Entry TypeM5 x 0.8, Female Thread
- Weight7.7 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data