Overview
Mfr description
ZP3-Y13BS-B5-04 LATERAL VACUUM INLET,
Specifications
- Vacuum Entry Type4 mm, One-touch Fitting
- Mounting Thread SizeM5 x 0.8, Female Thread
- Pad Diameter13 mm
- Pad MaterialSilicon Rubber
- Pad TypeBellows
- Overall Weight10.5 g
- Weight10.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data