Motion
ZP3-Y16BGSK6-B5

SMC CORP OF AMERICA
ZP3-Y16BGSK6-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09892217
MFR #ZP3-Y16BGSK6-B5
Price$51.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-Y16BGSK6-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09892217
MFR #ZP3-Y16BGSK6-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.75/each

Specifications

Dimensions

  • Overall Weight
    14.5 g
  • Pad Diameter
    16 mm
  • Stroke
    6 mm
  • Weight
    14.5 g

Details

  • Buffer Rotation
    Non-Rotating
  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    M5 x 0.8, Female Thread

Overview

Mfr description
ZP3-Y16BGSK6-B5 LATERAL VACUUM INLET,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought