Overview
Mfr description
ZP3-Y16BSJ3-B5 LATERAL VACUUM INLET,
Specifications
- Vacuum Entry TypeM5 x 0.8, Female Thread
- Buffer RotationRotating
- Stroke3 mm
- Pad Diameter16 mm
- Pad MaterialSilicon Rubber
- Pad TypeBellows
- Overall Weight14.1 g
- Weight14.1 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data