Motion
ZP3-Y16BSJB20-06

SMC CORP OF AMERICA
ZP3-Y16BSJB20-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #09892222
MFR #ZP3-Y16BSJB20-06
Price$45.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-Y16BSJB20-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #09892222
MFR #ZP3-Y16BSJB20-06

Mfr description
ZP3-Y16BSJB20-06 LATERAL VACUUM INLET,
  • Lateral vacuum inlet with buffer
  • Pad diameter: 1.5, 2, 3.5, 4, 6, 8, 10, 13, 16
  • Flat, flat with groove, bellows type pads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.51/each

Specifications

Dimensions

  • Overall Weight
    19.6 g
  • Pad Diameter
    16 mm
  • Stroke
    20 mm
  • Weight
    19.6 g

Details

  • Buffer Rotation
    Rotating, w/Bushing
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    6 mm Tubing, One-touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)