Motion
ZP3-Y16BSJB20-U6

SMC CORP OF AMERICA
ZP3-Y16BSJB20-U6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09892223
MFR #ZP3-Y16BSJB20-U6
List Price$45.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-Y16BSJB20-U6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09892223
MFR #ZP3-Y16BSJB20-U6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.51/each for your price

Overview

Mfr description
ZP3-Y16BSJB20-U6 LATERAL VACUUM INLET,

Specifications

  • Buffer Rotation
    Rotating, w/Bushing
  • Overall Weight
    18.1 g
  • Pad Diameter
    16 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Stroke
    20 mm
  • Vacuum Entry Type
    6 mm Tubing, Barb Fitting
  • Weight
    18.1 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text