Motion
ZP3-Y16UMSJ3-06

SMC CORP OF AMERICA
ZP3-Y16UMSJ3-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09892237
MFR #ZP3-Y16UMSJ3-06
List Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-Y16UMSJ3-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09892237
MFR #ZP3-Y16UMSJ3-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.75/each for your price

Overview

Mfr description
ZP3-Y16UMSJ3-06 LATERAL VACUUM INLET,

Specifications

  • Buffer Rotation
    Rotating
  • Overall Weight
    17.1 g
  • Pad Diameter
    16 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat with Groove
  • Stroke
    3 mm
  • Vacuum Entry Type
    6 mm Tubing, One-touch Fitting
  • Weight
    17.1 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text