Motion
ZP4010UGN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 x 10 Pad Diameter
MI ITEM #09892245
MFR #ZP4010UGN
List Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 x 10 Pad Diameter
MI ITEM #09892245
MFR #ZP4010UGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.03/each for your price

Overview

Mfr description
ZP4010UGN VACUUM PAD
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Specifications

  • Lock Ring
    With Lock Ring
  • Overall Weight
    0.39 g
  • Pad Diameter
    4 x 10
  • Pad Material
    Conductive NBR
  • Pad Type
    Flat Style
  • Weight
    0.39 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text