Motion
ZP40BN-X19
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09892249
MFR #ZP40BN-X19
Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09892249
MFR #ZP40BN-X19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.18/each

Specifications

Dimensions

  • Overall Weight
    13 g
  • Pad Diameter
    40 mm
  • Weight
    13 g

Details

  • Lock Ring
    Without Lock Ring (10 mm or larger)
  • Pad Material
    NBR
  • Pad Type
    Bellows

Overview

Mfr description
ZP40BN-X19 VACUUM PAD W/O LOCK RING
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought