Motion
ZPR02UF-06-A6

SMC CORP OF AMERICA
ZPR02UF-06-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm Pad Diameter
Mi Item #09892426
MFR #ZPR02UF-06-A6
Price$22.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR02UF-06-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm Pad Diameter
Mi Item #09892426
MFR #ZPR02UF-06-A6

Mfr description
ZPR02UF-06-A6 VACUUM PAD, WITHOUT
  • Lateral vacuum entry
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.48/each

Specifications

Dimensions

  • Mounting Thread Size
    M6 x 1
  • Overall Weight
    27 g
  • Pad Diameter
    2 mm
  • Weight
    27 g

Details

  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)