Motion
ZPR10BF-06-B6

SMC CORP OF AMERICA
ZPR10BF-06-B6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
Mi Item #09892538
MFR #ZPR10BF-06-B6
Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR10BF-06-B6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
Mi Item #09892538
MFR #ZPR10BF-06-B6

Mfr description
ZPR10BF-06-B6 VACUUM PAD, WITHOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.24/each

Specifications

Dimensions

  • Mounting Thread Size
    Female Thread M6 x 1
  • Overall Weight
    22 g
  • Pad Diameter
    10 mm
  • Weight
    22 g

Details

  • Pad Material
    Fluoro Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)