Motion
ZPR10BNK20-04-A10

SMC CORP OF AMERICA
ZPR10BNK20-04-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09892546
MFR #ZPR10BNK20-04-A10
List Price$48.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR10BNK20-04-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09892546
MFR #ZPR10BNK20-04-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.24/each for your price

Overview

Mfr description
ZPR10BNK20-04-A10 VACUUM PAD, WITH

Specifications

  • Buffer Rotation
    Non-Rotating
  • Mounting Thread Size
    M10 x 1, Not Available for Mounting CT, UT
  • Overall Weight
    53 g
  • Pad Diameter
    10 mm
  • Pad Material
    NBR
  • Pad Type
    Bellows
  • Stroke
    20 mm
  • Vacuum Entry Type
    One-touch Fitting 4 mm Tube
  • Weight
    53 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text