Motion
ZPR32FUJ20-06-A14

SMC CORP OF AMERICA
ZPR32FUJ20-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
Mi Item #09892888
MFR #ZPR32FUJ20-06-A14
Price$61.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR32FUJ20-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
Mi Item #09892888
MFR #ZPR32FUJ20-06-A14

Mfr description
ZPR32FUJ20-06-A14 VACUUM PAD, WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.69/each

Specifications

Dimensions

  • Mounting Thread Size
    M14 x 1
  • Overall Weight
    75.5 g
  • Pad Diameter
    32 mm
  • Stroke
    20 mm
  • Weight
    75.5 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    Urethane Rubber
  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)