Motion
ZPR50FN-08-B8

SMC CORP OF AMERICA
ZPR50FN-08-B8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09892985
MFR #ZPR50FN-08-B8
List Price$50.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR50FN-08-B8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09892985
MFR #ZPR50FN-08-B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.60/each for your price

Overview

Mfr description
ZPR50FN-08-B8 VACUUM PAD, WITHOUT
  • Lateral vacuum entry, ball joint type
  • Without buffer, female thread
  • Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50
  • Tube size: ø4, ø6, ø8

Specifications

  • Mounting Thread Size
    Female Thread M8 x 1.25
  • Overall Weight
    59 g
  • Pad Diameter
    50 mm
  • Pad Material
    NBR
  • Vacuum Entry Type
    One-touch Fitting 8 mm Tube
  • Weight
    59 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text