Mfr description
ZPR50FNJ50-06-A14 VACUUM PAD, WITH
- Lateral vacuum entry, ball joint type
- With buffer, male thread
- Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50
- Tube size: ø4, ø6, ø8
Click on an icon below to learn more about the compliance and safety data