Overview
Mfr description
ZPT02USJ15-B5-A8 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Overall Weight31 g
- Pad Diameter2 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat Style
- Stroke15 mm
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Weight31 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data