Specifications
Dimensions
- Overall Weight30 g
- Pad Diameter2 mm
- Stroke25 mm
- Weight30 g
Details
- Buffer RotationNon-Rotating
- Pad MaterialUrethane Rubber
- Pad TypeFlat Style
- Vacuum Entry TypeFemale Thread, M3 x 0.5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)