1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZPT04UFJ6-N4-A8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #
09893099
MFR #
ZPT04UFJ6-N4-A8
Price
$18.97
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZPT04UFJ6-N4-A8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZPT04UFJ6-N4-A8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #
09893099
MFR #
ZPT04UFJ6-N4-A8
Mfr description
ZPT04UFJ6-N4-A8 VACUUM PAD, WITH BUFFER
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2mm to 50mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$18
.97
/each
Add to Cart
Specifications
Dimensions
Overall Weight
22 g
Pad Diameter
4 mm
Stroke
6 mm
Weight
22 g
Details
Buffer Rotation
Rotating
Pad Material
Fluoro Rubber
Pad Type
Flat Style
Vacuum Entry Type
Barb Fitting, 4mm Nylon Tube
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items