Overview
Mfr description
ZPT04UGNK15-B3-A8 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M3 x 0.5
- Buffer RotationNon-Rotating
- Stroke15 mm
- Pad Diameter4 mm
- Pad MaterialConductive NBR
- Pad TypeFlat Style
- Overall Weight29 g
- Weight29 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data