Overview
Mfr description
ZPT04UNK6-B3-A8 VACUUM PAD, WITH BUFFER
Specifications
- Vacuum Entry TypeFemale Thread, M3 x 0.5
- Buffer RotationNon-Rotating
- Stroke6 mm
- Pad Diameter4 mm
- Pad MaterialNBR
- Pad TypeFlat Style
- Overall Weight22 g
- Weight22 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data