Specifications
Dimensions
- Overall Weight28 g
- Pad Diameter4 mm
- Stroke10 mm
- Weight28 g
Details
- Buffer RotationRotating
- Pad MaterialSilicon Rubber
- Pad TypeFlat Style
- Vacuum Entry TypeFemale Thread, M3 x 0.5
Overview
Mfr description
ZPT04USJ10-B3-A8 VACUUM PAD, WITH