Specifications
Dimensions
- Overall Weight29 g
- Pad Diameter4 mm
- Stroke15 mm
- Weight29 g
Details
- Buffer RotationRotating
- Pad MaterialSilicon Rubber
- Pad TypeFlat Style
- Vacuum Entry TypeFemale Thread, M3 x 0.5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)