Overview
Mfr description
ZPT04UUK25-B3-A8 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M3 x 0.5
- Buffer RotationNon-Rotating
- Stroke25 mm
- Pad Diameter4 mm
- Pad MaterialUrethane Rubber
- Pad TypeFlat Style
- Overall Weight30 g
- Weight30 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data