Motion
ZPT06BGNJ6-U4-A8

SMC CORP OF AMERICA
ZPT06BGNJ6-U4-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #09893206
MFR #ZPT06BGNJ6-U4-A8
Price$19.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT06BGNJ6-U4-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #09893206
MFR #ZPT06BGNJ6-U4-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.82/each

Specifications

Dimensions

  • Overall Weight
    22 g
  • Pad Diameter
    6 mm
  • Stroke
    6 mm
  • Weight
    22 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    Conductive NBR
  • Pad Type
    Bellows
  • Vacuum Entry Type
    Barb Fitting, 4 mm Urethane Tube

Overview

Mfr description
ZPT06BGNJ6-U4-A8 VACUUM PAD, WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought