Motion
ZPT06BGSJ6-B3-A8

SMC CORP OF AMERICA
ZPT06BGSJ6-B3-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
Mi Item #09893216
MFR #ZPT06BGSJ6-B3-A8
Price$19.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT06BGSJ6-B3-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
Mi Item #09893216
MFR #ZPT06BGSJ6-B3-A8

Mfr description
ZPT06BGSJ6-B3-A8 VACUUM PAD, WITH
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.94/each

Specifications

Dimensions

  • Overall Weight
    22 g
  • Pad Diameter
    6 mm
  • Stroke
    6 mm
  • Weight
    22 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    Female Thread, M3 x 0.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)