Overview
Mfr description
ZPT08BUK25-B3-A8 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M3 x 0.5
- Buffer RotationNon-Rotating
- Stroke25 mm
- Pad Diameter8 mm
- Pad MaterialUrethane Rubber
- Pad TypeBellows
- Overall Weight32 g
- Weight32 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data