Overview
Mfr description
ZPT100HBEJ75-B01-A22 VACUUM PAD, WITH
- Heavy-duty flat with rib or heavy-duty bellows pad with buffer
- Vertical vacuum inlet direction
- Pad diameter: 40, 50, 63, 80, 100, 125
- Pad material: NBR, silicone rubber, urethane rubber, FKM, EPR
- Vacuum inlet thread size: Rc1/8, NPT1/8, NPTF1/8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data