Specifications
Dimensions
- Mounting Thread SizeM16 x 1.5, Rc 1/8, Male Thread
- Overall Weight517 g
- Pad Diameter100 mm
- Weight517 g
Details
- Pad MaterialFKM
- Pad TypeHeavy Duty, Bellows
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)