Motion
ZPT100HBS-B16

SMC CORP OF AMERICA
ZPT100HBS-B16

ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09893565
MFR #ZPT100HBS-B16
Price$39.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT100HBS-B16

ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09893565
MFR #ZPT100HBS-B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.27/each

Specifications

Dimensions

  • Mounting Thread Size
    M16 x 1.5, Female Thread
  • Overall Weight
    333 g
  • Pad Diameter
    100 mm
  • Weight
    333 g

Details

  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy Duty, Bellows

Overview

Mfr description
ZPT100HBS-B16 VACUUM PAD, WITHOUT
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought