Overview
Mfr description
ZPT100HBUJ50-N01-A22 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Mounting Thread SizeM22 x 1.5
- Overall Weight579 g
- Pad Diameter100 mm
- Pad MaterialUrethane Rubber
- Pad TypeHeavy Duty, Bellows
- Stroke50 mm
- Vacuum Thread SizeNPT 1/8
- Weight579 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data