Overview
Mfr description
ZPT100HF-B16 VACUUM PAD, WITHOUT BUFFER
Specifications
- Mounting Thread SizeM16 x 1.5, Female Thread
- Overall Weight352 g
- Pad Diameter100 mm
- Pad MaterialFKM
- Pad TypeHeavy-duty, Flat with Rib
- Weight352 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data