Overview
Mfr description
ZPT100HFJ75-B01-A22 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationRotating
- Stroke75 mm
- Pad Diameter100 mm
- Pad MaterialFKM
- Pad TypeHeavy-duty, Flat with Rib
- Overall Weight627 g
- Weight627 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data