Overview
Mfr description
ZPT100HNJ50-N01-A22 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Mounting Thread SizeM22 x 1.5
- Overall Weight529 g
- Pad Diameter100 mm
- Pad MaterialNBR
- Pad TypeHeavy-duty, Flat with Rib
- Stroke50 mm
- Vacuum Thread SizeNPT 1/8
- Weight529 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data