Motion
ZPT100HS-B12
ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09893590
MFR #ZPT100HS-B12
Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09893590
MFR #ZPT100HS-B12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.33/each

Specifications

Dimensions

  • Mounting Thread Size
    M16 x 1.5, Female Thread
  • Overall Weight
    296 g
  • Pad Diameter
    100 mm
  • Weight
    296 g

Details

  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy-duty, Flat with Rib

Overview

Mfr description
ZPT100HS-B12 VACUUM PAD, WITHOUT BUFFER
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought