Overview
Mfr description
ZPT100HUJ50-B01-A22 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Overall Weight530 g
- Pad Diameter100 mm
- Pad MaterialUrethane Rubber
- Pad TypeHeavy-duty, Flat with Rib
- Stroke50 mm
- Vacuum Entry TypeFemale Thread, RC 1/8
- Weight530 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data