Overview
Mfr description
ZPT10BFJ50-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationRotating
- Stroke50 mm
- Pad Diameter10 mm
- Pad MaterialFluoro Rubber
- Pad TypeBellows
- Overall Weight51 g
- Weight51 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data