Overview
Mfr description
ZPT10BGSK20-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke20 mm
- Pad Diameter10 mm
- Pad MaterialConductive Silicon Rubber
- Pad TypeBellows
- Overall Weight38 g
- Weight38 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data