Specifications
Dimensions
- Mounting Thread SizeM10 X 1
- Overall Weight37 g
- Pad Diameter10 mm
- Stroke20 mm
- Weight37 g
Details
- Buffer RotationNon-Rotating
- Pad MaterialSilicon Rubber
- Pad TypeFlat with Rib
- Vacuum Entry TypeFemale Thread, M5 x 0.8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)