Specifications
Dimensions
- Overall Weight30 g
- Pad Diameter10 mm
- Stroke10 mm
- Weight30 g
Details
- Buffer RotationNon-Rotating
- Pad MaterialConductive NBR
- Pad TypeThin Flat with Rib
- Vacuum Entry TypeFemale Thread, M5 x 0.8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)