Specifications
Dimensions
- Overall Weight3.5 g
- Pad Diameter10 mm
- Weight3.5 g
Details
- Pad MaterialSilicon Rubber
- Pad TypeThin Flat with Rib
- Vacuum Entry TypeMale Thread M6 x 1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)