Specifications
Dimensions
- Overall Weight30 g
- Pad Diameter10 mm
- Stroke10 mm
- Weight30 g
Details
- Buffer RotationRotating
- Pad MaterialSilicon Rubber
- Pad TypeThin Flat with Rib
- Vacuum Entry TypeFemale Thread, M5 x 0.8
Overview
Mfr description
ZPT10CTSJ10-B5-A8 VACUUM PAD, WITH