Overview
Mfr description
ZPT10DSK30-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke30 mm
- Pad Diameter10 mm
- Pad MaterialSilicon Rubber
- Pad TypeDeep Style
- Overall Weight40 g
- Weight40 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data