Motion
ZPT10DUK20-U6-A10

SMC CORP OF AMERICA
ZPT10DUK20-U6-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09893823
MFR #ZPT10DUK20-U6-A10
List Price$47.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT10DUK20-U6-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09893823
MFR #ZPT10DUK20-U6-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.69/each for your price

Overview

Mfr description
ZPT10DUK20-U6-A10 VACUUM PAD, WITH

Specifications

  • Vacuum Entry Type
    Barb Fitting, 6 mm Urethane Tube
  • Buffer Rotation
    Non-Rotating
  • Stroke
    20 mm
  • Pad Diameter
    10 mm
  • Pad Material
    Urethane Rubber
  • Pad Type
    Deep Style
  • Overall Weight
    36 g
  • Weight
    36 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text