Overview
Mfr description
ZPT10FSK30-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke30 mm
- Pad Diameter10 mm
- Pad MaterialSilicon Rubber
- Overall Weight42.5 g
- Weight42.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data