Overview
Mfr description
ZPT10FUK10-B5-A10 VACUUM PAD, WITH
Specifications
- Buffer RotationNon-Rotating
- Overall Weight30 g
- Pad Diameter10 mm
- Pad MaterialUrethane Rubber
- Stroke10 mm
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Weight30 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data